PT International
OBF204-20SMM
OBF200 Series Normal-Duty Pressed Steel 2-Bolt Flange Unit
Item #102970745
- 20 mm Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable, Non-Expansion Type
| Housing Length | 90.5 mm |
| Flange Type | 2-Bolt Flange |
| Flange Style | 2-Bolt |
| End Type | Open End |
| Housing Construction | One Piece |
| Overall Width | 26.8 mm |
| Mounted Unit Duty | Standard Duty |
| Shaft Dia. | 20 mm |
| Bearing Design | Non-Expansion |
| Style | 2-Bolt Flange |
| Inch/Metric | Metric |
| Lubrication | Non-Relubricatable |
| Duty | Light-Duty |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Size | 8.7 mm |
| Bearing Type | Ball Bearing |
| Housing Height | 66 mm |
| Bolt Circle Dia. | 71.5 mm |
| Flange Thickness | 4 mm |
| Housing Width | 16 mm |
| Housing Material | Pressed Steel |
| Bolt Hole Spacing | 71.5 mm |
| Seal Type | Contact Seals |
| Weight | 0.5 LB |
| EAN or UPC | 800675098100 |
