PT International
OBF205X15/16S
OBF200 Series Normal-Duty Pressed Steel 2-Bolt Flange Unit
Item #106322120
- 0.9375" Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable, Non-Expansion Type
| Mounted Unit Duty | Standard Duty |
| End Type | Open End |
| Overall Width | 1.14 in |
| Style | 2-Bolt Flange |
| Inch/Metric | Inch |
| Housing Length | 3 3/4 in |
| Seal Type | Contact Seals |
| Flange Thickness | 16 in |
| Bolt Hole Size | 0.34 in |
| Shaft Dia. | 0.9375 in |
| Bolt Hole Spacing | 3 in |
| Lubrication | Non-Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Bolt Circle Dia. | 3 in |
| Housing Construction | One Piece |
| Duty | Light-Duty |
| Flange Type | 2-Bolt Flange |
| Housing Material | Pressed Steel |
| Bearing Design | Non-Expansion |
| Housing Width | 0.71 in |
| Housing Height | 2.8 in |
| Bearing Type | Ball Bearing |
| Weight | 0.6 LB |
| EAN or UPC | 800675098285 |
