PT International
OBF205X25MM
OBF200 Series Normal-Duty Pressed Steel 2-Bolt Flange Unit
Item #101822467
- 25 mm Shaft, Contact Seals, Eccentric Collar, Non-Relubricatable, Non-Expansion Type
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Duty | Light-Duty |
| End Type | Open End |
| Lubrication | Non-Relubricatable |
| Flange Style | 2-Bolt |
| Inch/Metric | Metric |
| Housing Construction | One Piece |
| Shaft Dia. | 25 mm |
| Flange Type | 2-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 32.5 mm |
| Bolt Hole Spacing | 76 mm |
| Bolt Circle Dia. | 76 mm |
| Flange Thickness | 4 mm |
| Housing Length | 95.2 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 8.7 mm |
| Housing Width | 18 mm |
| Housing Material | Pressed Steel |
| Mounted Unit Duty | Standard Duty |
| Housing Height | 71 mm |
| Length Through Bore | 32.5 mm |
| Style | 2-Bolt Flange |
| Weight | 0.6 LB |
| EAN or UPC | 800675098308 |
