PT International
OBF206X1-1/4
OBF200 Series Normal-Duty Pressed Steel 2-Bolt Flange Unit
Item #106320683
- 1.25" Shaft, Contact Seals, Eccentric Collar, Non-Relubricatable, Non-Expansion Type
| Bolt Hole Size | 0.41 in |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 3.56 in |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.25 in |
| Housing Material | Pressed Steel |
| Duty | Light-Duty |
| Inch/Metric | Inch |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing | 3.56 in |
| Housing Construction | One Piece |
| End Type | Open End |
| Housing Height | 3.31 in |
| Mounted Unit Duty | Standard Duty |
| Locking Device | Eccentric Locking Collar |
| Style | 2-Bolt Flange |
| Housing Length | 4.44 in |
| Bearing Design | Non-Expansion |
| Housing Width | 0.71 in |
| Lubrication | Non-Relubricatable |
| Flange Thickness | 0.2 in |
| Overall Width | 1.44 in |
| Weight | 0.8 LB |
| EAN or UPC | 800675098476 |
