PT International
OBF207-35SMM
OBF200 Series Normal-Duty Pressed Steel 2-Bolt Flange Unit
Item #106303338
- 35 mm Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable, Non-Expansion Type
| Housing Height | 93.7 mm |
| Length Through Bore | 34 mm |
| Flange Style | 2-Bolt |
| Housing Construction | One Piece |
| Housing Material | Pressed Steel |
| Mounted Unit Duty | Standard Duty |
| Shaft Dia. | 35 mm |
| Bolt Hole Spacing | 100 mm |
| Bearing Type | Ball Bearing |
| Housing Width | 21 mm |
| Bolt Circle Dia. | 100 mm |
| Bolt Hole Size | 10.5 mm |
| Housing Length | 123 mm |
| End Type | Open End |
| Inch/Metric | Metric |
| Flange Type | 2-Bolt Flange |
| Duty | Light-Duty |
| Style | 2-Bolt Flange |
| Lubrication | Non-Relubricatable |
| Overall Width | 37 mm |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Flange Thickness | 4 mm |
| Locking Device | Setscrew Locking Collar |
| Weight | 1.0 LB |
| EAN or UPC | 800675098643 |
