PT International
OBF207X1-1/4
OBF200 Series Normal-Duty Pressed Steel 2-Bolt Flange Unit
Item #106329891
- 1.25" Shaft, Contact Seals, Eccentric Collar, Non-Relubricatable, Non-Expansion Type
| Inch/Metric | Inch |
| Style | 2-Bolt Flange |
| Shaft Dia. | 1.25 in |
| Duty | Light-Duty |
| Mounted Unit Duty | Standard Duty |
| End Type | Open End |
| Flange Thickness | 0.16 in |
| Housing Length | 4.84 in |
| Flange Type | 2-Bolt Flange |
| Housing Construction | One Piece |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Housing Height | 3.69 in |
| Housing Material | Pressed Steel |
| Overall Width | 1.61 in |
| Bolt Hole Spacing | 3 15/16 in |
| Bolt Circle Dia. | 3 15/16 in |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Size | 0.41 in |
| Lubrication | Non-Relubricatable |
| Housing Width | 0.83 in |
| Weight | 1.0 LB |
| EAN or UPC | 800675098650 |
