- 20 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Duty | Normal-Duty |
| Bolt Hole Spacing | 90 mm |
| Housing Height | 60.5 mm |
| Bolt Hole Size | 11.5 mm |
| Bearing Type | Ball Bearing |
| Flange Thickness | 10 mm |
| Overall Width | 46.5 mm |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | One Piece |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Length Through Bore | 48.1 mm |
| Housing Width | 31.7 mm |
| Shaft Dia. | 20 mm |
| Bolt Circle Dia. | 90 mm |
| Style | 2-Bolt Flange |
| Inch/Metric | Metric |
| End Type | Open End |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Standard Duty |
| Lubrication | Relubricatable |
| Flange Style | 2-Bolt |
| Housing Length | 112 mm |
| Weight | 1.5 LB |
| EAN or UPC | 800675098872 |

