- 0.75" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 0.75 in |
| Housing Length | 4.41 in |
| Bearing Design | Non-Expansion |
| Duty | Normal-Duty |
| End Type | Open End |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Size | 0.45 in |
| Style | 2-Bolt Flange |
| Overall Width | 1.83 in |
| Bolt Hole Spacing | 3.54 in |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | One Piece |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 3.54 in |
| Housing Height | 2.38 in |
| Seal Type | Contact Seals |
| Flange Thickness | 0.39 in |
| Housing Width | 1 1/4 in |
| Weight | 1.5 LB |
| EAN or UPC | 800675098940 |

