- 30 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Housing Material | Cast Iron |
| Bolt Hole Size | 11.5 mm |
| Housing Width | 35 mm |
| Style | 2-Bolt Flange |
| Duty | Normal-Duty |
| Flange Thickness | 12 mm |
| End Type | Open End |
| Flange Type | 2-Bolt Flange |
| Bolt Circle Dia. | 116.5 mm |
| Bearing Design | Non-Expansion |
| Flange Style | 2-Bolt |
| Inch/Metric | Metric |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 141.5 mm |
| Shaft Dia. | 30 mm |
| Housing Height | 80 mm |
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 116.5 mm |
| Length Through Bore | 51.9 mm |
| Overall Width | 51.9 mm |
| Weight | 2.2 LB |
| EAN or UPC | 800675099336 |

