PT International
OWF209X1-5/8
OWF200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106412083
- 1.625" Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Flange Thickness | 0.51 in |
| Overall Width | 2.31 in |
| Bolt Hole Size | 0.53 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 5.85 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Circle Dia. | 5.85 in |
| Style | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Shaft Dia. | 1.625 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Housing Length | 7.07 in |
| End Type | Open End |
| Housing Width | 1.69 in |
| Housing Height | 4.13 in |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Duty | Normal-Duty |
| Weight | 4.5 LB |
| EAN or UPC | 800675100049 |
