PT International
OWF209X45AMM
OWF200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106317950
- 45 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Length Through Bore | 60.9 mm |
| Flange Style | 2-Bolt |
| Housing Height | 105 mm |
| Bolt Hole Size | 13.5 mm |
| Mounted Unit Duty | Standard Duty |
| Locking Device | Eccentric Locking Collar |
| Flange Thickness | 13 mm |
| Bolt Hole Spacing | 148.5 mm |
| Overall Width | 58.68 mm |
| Seal Type | Contact Seals |
| Housing Width | 43 mm |
| Bolt Circle Dia. | 148.5 mm |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Housing Length | 179.5 mm |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Shaft Dia. | 45 mm |
| Duty | Normal-Duty |
| End Type | Open End |
| Housing Material | Cast Iron |
| Bearing Insert | HC209X45 |
| Flange Type | 2-Bolt Flange |
| Style | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Weight | 4.3 LB |
| EAN or UPC | 800675100070 |
