- 2 in Shaft, Contact Seals, Eccentric Locking Collar, Regreasable, Non- Expansion Type
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Housing Width | 1.87 in |
| Housing Length | 7.72 in |
| Overall Width | 2.62 in |
| Style | 2-Bolt Flange |
| Bolt Circle Dia. | 6.18 in |
| Mounted Unit Duty | Standard Duty |
| End Type | Open End |
| Inch/Metric | Inch |
| Shaft Dia. | 2 in |
| Seal Type | Contact Seals |
| Duty | Normal-Duty |
| Flange Thickness | 0.63 in |
| Locking Device | Eccentric Locking Collar |
| Housing Height | 4.37 in |
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Bolt Hole Size | 0.53 in |
| Bearing Design | Non-Expansion |
| Weight | 5.0 LB |
| EAN or UPC | 800675100186 |

