PT International
OWF210X1-15/16
OWF200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106343663
- 1.9375" Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Inch/Metric | Inch |
| End Type | Open End |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Bolt Hole Size | 0.53 in |
| Bolt Hole Spacing | 6.18 in |
| Overall Width | 2.62 in |
| Housing Construction | One Piece |
| Shaft Dia. | 1.9375 in |
| Housing Width | 1.87 in |
| Duty | Normal-Duty |
| Bolt Circle Dia. | 6.18 in |
| Housing Height | 4.37 in |
| Style | 2-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Mounted Unit Duty | Standard Duty |
| Flange Thickness | 0.63 in |
| Housing Length | 7.44 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Weight | 5.2 LB |
| EAN or UPC | 800675100230 |
