PT International
OWF212X2-1/4U
OWF200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106381689
- 2.25" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 7.95 in |
| Overall Width | 3.22 in |
| Housing Width | 2.13 in |
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 9.37 in |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Housing Height | 5.51 in |
| Bolt Circle Dia. | 7.95 in |
| Flange Type | 2-Bolt Flange |
| End Type | Open End |
| Shaft Dia. | 2.25 in |
| Bolt Hole Size | 0.71 in |
| Flange Thickness | 0.63 in |
| Style | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Weight | 10.1 LB |
| EAN or UPC | 800675100704 |
