- 60 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 202 mm |
| Overall Width | 81.8 mm |
| Shaft Dia. | 60 mm |
| Seal Type | Contact Seals |
| Inch/Metric | Metric |
| Bolt Hole Spacing | 202 mm |
| Flange Thickness | 16 mm |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Flange Style | 2-Bolt |
| Style | 2-Bolt Flange |
| Housing Length | 238 mm |
| Housing Height | 140 mm |
| Housing Width | 54 mm |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Length Through Bore | 81.8 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Size | 18 mm |
| Weight | 8.5 LB |
| EAN or UPC | 800675100766 |

