PT International
OWFK201X12MM
OWFK200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106328728
- 12.00 mm Shaft, Contact Seals. Eccentric Locking Collar, Non-Relubricatable, Non-Expansion
| Bearing Design | Non-Expansion |
| Flange Style | 2-Bolt |
| Duty | Normal-Duty |
| Shaft Dia. | 12 mm |
| Seal Type | Contact Seals |
| Housing Length | 81 mm |
| Mounted Unit Duty | Standard Duty |
| Flange Thickness | 15 mm |
| Lubrication | Non-Relubricatable |
| End Type | Open End |
| Inch/Metric | Metric |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Size | 7 mm |
| Bolt Hole Spacing | 63.5 mm |
| Bolt Circle Dia. | 63.5 mm |
| Overall Width | 25.7 mm |
| Housing Width | 15 mm |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Housing Height | 59 mm |
| Length Through Bore | 29.6 mm |
| Style | 2-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Weight | 1.3 LB |
| EAN or UPC | 800675100841 |
