PT International
OWFK204X20SMM
OWFK200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106309704
- 20.00 mm Shaft, Contact Seals. Setscrew Locking Collar, Non-Relubricatable, Non-Expansion
| Shaft Dia. | 20 mm |
| Housing Material | Cast Iron |
| Length Through Bore | 33 mm |
| Lubrication | Non-Relubricatable |
| Bolt Circle Dia. | 71.4 mm |
| Seal Type | Contact Seals |
| Flange Thickness | 17 mm |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Housing Width | 17 mm |
| Bolt Hole Spacing | 71.4 mm |
| Housing Construction | One Piece |
| Bearing Type | Ball Bearing |
| Overall Width | 33 mm |
| Duty | Normal-Duty |
| Inch/Metric | Metric |
| Housing Length | 90.5 mm |
| End Type | Open End |
| Flange Style | 2-Bolt |
| Style | 2-Bolt Flange |
| Housing Height | 66.5 mm |
| Bolt Hole Size | 9 mm |
| Bearing Design | Non-Expansion |
| Weight | 1.0 LB |
| EAN or UPC | 800675101091 |
