PT International
OWFK204X3/4
OWFK200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #102970747
- 3/4 in Shaft, Contact Seals. Eccentric Locking Collar, Non-Relubricatable, Non-Expansion
| Bolt Circle Dia. | 2.81 in |
| Flange Thickness | 0.67 in |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 0.75 in |
| Housing Width | 0.67 in |
| Style | 2-Bolt Flange |
| Bolt Hole Spacing | 2.81 in |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Lubrication | Non-Relubricatable |
| End Type | Open End |
| Seal Type | Contact Seals |
| Overall Width | 1.3 in |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Housing Length | 3.56 in |
| Housing Height | 2.61 in |
| Bolt Hole Size | 0.35 in |
| Mounted Unit Duty | Standard Duty |
| Weight | 1.0 LB |
| EAN or UPC | 800675101107 |
