PT International
OWFK206X30MM
OWFK200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #101769514
- 30.00 mm Shaft, Contact Seals. Eccentric Locking Collar, Non-Relubricatable, Non-Expansion
| Housing Material | Cast Iron |
| Housing Length | 112.5 mm |
| Lubrication | Non-Relubricatable |
| Bearing Type | Ball Bearing |
| Shaft Dia. | 30 mm |
| Bolt Hole Spacing | 90.5 mm |
| Flange Thickness | 20.5 mm |
| Flange Type | 2-Bolt Flange |
| Length Through Bore | 36.2 mm |
| Bolt Hole Size | 11.5 mm |
| Bearing Design | Non-Expansion |
| Duty | Normal-Duty |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Housing Width | 20.5 mm |
| Style | 2-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Bolt Circle Dia. | 90.5 mm |
| Housing Construction | One Piece |
| Housing Height | 84 mm |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Flange Style | 2-Bolt |
| Overall Width | 38.8 mm |
| Weight | 2.2 LB |
| EAN or UPC | 800675101466 |
