PT International
OWFK208-24S
OWFK200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #101822384
- 1 1/2 in Shaft, Contact Seals. Setscrew Locking Collar, Non-Relubricatable, Non-Expansion
| Shaft Dia. | 1.5 in |
| Bolt Hole Size | 0.55 in |
| Mounted Unit Duty | Standard Duty |
| Housing Width | 0.94 in |
| Housing Material | Cast Iron |
| Flange Thickness | 0.94 in |
| Housing Length | 5.83 in |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Housing Height | 3.94 in |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Lubrication | Non-Relubricatable |
| Bolt Circle Dia. | 4.69 in |
| Overall Width | 1.82 in |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Style | 2-Bolt Flange |
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Weight | 4.1 LB |
| EAN or UPC | 800675101671 |
