PT International
OWFS204X3/4S
OWFS200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106301813
- 0.75" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard Duty |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 90 mm |
| Housing Length | 112 mm |
| Duty | Normal-Duty |
| Bolt Circle Dia. | 90 mm |
| Style | 2-Bolt Flange |
| Flange Thickness | 10 mm |
| Overall Width | 34 mm |
| Housing Height | 61 mm |
| Housing Material | Cast Iron |
| Shaft Dia. | 0.75 in |
| Housing Width | 20 mm |
| Housing Construction | One Piece |
| Seal Type | Contact Seals |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Size | 11.5 mm |
| Weight | 1.0 LB |
| EAN or UPC | 800675101824 |
