- 1" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Locking Device | Setscrew Locking Collar |
| Housing Construction | One Piece |
| Overall Width | 36 mm |
| Housing Width | 22 mm |
| Bolt Hole Spacing | 99 mm |
| Housing Height | 70 mm |
| Inch/Metric | Inch |
| Flange Type | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Standard Duty |
| Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Housing Length | 124 mm |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Style | 2-Bolt Flange |
| Bolt Hole Size | 11.5 mm |
| Shaft Dia. | 1 in |
| Bearing Type | Ball Bearing |
| Flange Thickness | 11 mm |
| Bolt Circle Dia. | 99 mm |
| End Type | Open End |
| Weight | 1.5 LB |
| EAN or UPC | 800675101954 |

