PT International
OWFS205X7/8
OWFS200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106338773
- 0.875" Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Bolt Circle Dia. | 99 mm |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard Duty |
| Bearing Design | Non-Expansion |
| Housing Height | 70 mm |
| Housing Length | 124 mm |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Style | 2-Bolt Flange |
| Overall Width | 36 mm |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Size | 11.5 mm |
| Inch/Metric | Inch |
| Shaft Dia. | 0.875 in |
| Bolt Hole Spacing | 99 mm |
| Seal Type | Contact Seals |
| Flange Thickness | 11 mm |
| Housing Width | 22 mm |
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Duty | Normal-Duty |
| Weight | 1.5 LB |
| EAN or UPC | 800675101985 |
