PT International
OWFS206X1-1/4S
OWFS200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106421575
- 1.25" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Construction | One Piece |
| End Type | Open End |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 117 mm |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Flange Thickness | 12 mm |
| Housing Width | 24 mm |
| Flange Type | 2-Bolt Flange |
| Housing Length | 141.5 mm |
| Overall Width | 40.1 mm |
| Inch/Metric | Inch |
| Housing Height | 80 mm |
| Style | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Duty | Normal-Duty |
| Shaft Dia. | 1.25 in |
| Bolt Hole Size | 11.5 mm |
| Mounted Unit Duty | Standard Duty |
| Bolt Circle Dia. | 117 mm |
| Weight | 2.3 LB |
| EAN or UPC | 800675102142 |
