PT International
OWFS207X1-7/16
OWFS200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106347109
- 1.4375" Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Duty | Normal-Duty |
| Housing Height | 92 mm |
| Lubrication | Relubricatable |
| Bolt Hole Size | 13.5 mm |
| Housing Construction | One Piece |
| Bearing Design | Non-Expansion |
| Flange Type | 2-Bolt Flange |
| Flange Thickness | 12.5 mm |
| Bolt Hole Spacing | 130 mm |
| Housing Width | 27 mm |
| Housing Length | 155 mm |
| End Type | Open End |
| Mounted Unit Duty | Standard Duty |
| Bolt Circle Dia. | 130 mm |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Style | 2-Bolt Flange |
| Shaft Dia. | 1.4375 in |
| Overall Width | 45.1 mm |
| Weight | 2.8 LB |
| EAN or UPC | 800675102340 |
