PT International
OWFS208X1-1/2S
OWFS200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106325190
- 1.5" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Height | 105 mm |
| Mounted Unit Duty | Standard Duty |
| Housing Width | 31 mm |
| Bolt Hole Size | 13.5 mm |
| Duty | Normal-Duty |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | One Piece |
| Bearing Design | Non-Expansion |
| Overall Width | 51.1 mm |
| Flange Thickness | 13 mm |
| Housing Material | Cast Iron |
| Style | 2-Bolt Flange |
| Flange Type | 2-Bolt Flange |
| End Type | Open End |
| Shaft Dia. | 1.5 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 144 mm |
| Bolt Circle Dia. | 144 mm |
| Housing Length | 171.5 mm |
| Lubrication | Relubricatable |
| Weight | 4.1 LB |
| EAN or UPC | 800675102449 |
