PT International
OWFS209X111/16S
OWFS200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106406532
- 1.6875" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Length | 179 mm |
| Style | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Flange Thickness | 13 mm |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 148.5 mm |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Housing Height | 111 mm |
| Bolt Hole Spacing | 148.5 mm |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| End Type | Open End |
| Bolt Hole Size | 13.5 mm |
| Shaft Dia. | 1.6875 in |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Duty | Normal-Duty |
| Housing Width | 33 mm |
| Inch/Metric | Inch |
| Overall Width | 51.8 mm |
| Weight | 4.5 LB |
| EAN or UPC | 800675102616 |
