PT International
OWFS210X115/16S
OWFS200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106366726
- 1.9375" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| End Type | Open End |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.9375 in |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Bolt Hole Size | 13.5 mm |
| Housing Width | 33 mm |
| Housing Length | 189 mm |
| Housing Construction | One Piece |
| Flange Thickness | 13 mm |
| Style | 2-Bolt Flange |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Standard Duty |
| Bolt Circle Dia. | 157 mm |
| Housing Height | 116 mm |
| Bolt Hole Spacing | 157 mm |
| Overall Width | 51.9 mm |
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Weight | 5.2 LB |
| EAN or UPC | 800675102760 |
