PT International
OWFZ209X45SMM
OWFZ200 Series Normal-Duty Cast Iron 2-Bolt Piloted Flange Unit
Item #106426669
- 45 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Housing Height | 105 mm |
| Inch/Metric | Metric |
| Housing Width | 43 mm |
| Flange Style | 2-Bolt |
| Pilot Diameter | 105 mm |
| Overall Width | 53.4 mm |
| Bolt Hole Size | 13.5 mm |
| Shaft Dia. | 45 mm |
| Bolt Circle Dia. | 148.5 mm |
| Style | 2-Bolt Piloted Flange |
| Bolt Hole Spacing | 148.5 mm |
| Flange Thickness | 10 mm |
| Flange Type | 2-Bolt Piloted Flange |
| Housing Length | 179.5 mm |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Standard Duty |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| End Type | Open End |
| Length Through Bore | 58 mm |
| Weight | 5.1 LB |
| EAN or UPC | 800675104573 |
