PT International
OWFZ210X50SMM
OWFZ200 Series Normal-Duty Cast Iron 2-Bolt Piloted Flange Unit
Item #106408504
- 50 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Inch/Metric | Metric |
| Mounted Unit Duty | Standard Duty |
| Flange Thickness | 13 mm |
| Bolt Circle Dia. | 157 mm |
| Flange Type | 2-Bolt Piloted Flange |
| Housing Length | 189 mm |
| Style | 2-Bolt Piloted Flange |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Flange Style | 2-Bolt |
| Housing Material | Cast Iron |
| Housing Width | 47.5 mm |
| Shaft Dia. | 50 mm |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 157 mm |
| Bolt Hole Size | 13.5 mm |
| Seal Type | Contact Seals |
| Housing Height | 111 mm |
| Pilot Diameter | 105 mm |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Length Through Bore | 62.4 mm |
| Overall Width | 58.3 mm |
| Weight | 6.2 LB |
| EAN or UPC | 800675104863 |
