- RAK Series Normal-Duty Pillow Block
- 1 1/4" Shaft
- 5" Bolt Hole Spacing
- 1 13/16" Center Line to Base
- Cast Iron
description
- Recommended for industrial applications where normal loads are encountered. They ensure the user the advantages of a compact, one-piece housing, which can be mounted in any position. The pillow blocks are self aligning at mounting with the spherical O.D. of the bearing fitting into a corresponding spherical housing seat. These units are prelubricated and ready for immediate installation. A grease fitting provides for relubrication if required. Self-locking collars are supplied with all units.
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Housing No. | RAK207 |
| Housing Construction | 1 Piece |
| Housing Height | 3.63 in |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Overall Width | 2.14 in |
| Bolt Hole Width | 0.6 in |
| Bolt Hole Spacing | 5 in |
| Base Width | 1.89 in |
| End Type | Open End |
| Mounted Unit Duty | Normal-Duty |
| Bearing Insert | HC207X1-1/4 |
| Base Height | 0.66 in |
| Length Through Bore | 2.01 in |
| Series | RAK |
| Bolt Hole Length | 3/4 in |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Inch/Metric | Inch Bore |
| Bearing Design | Non-Expansion |
| Base Length | 6.57 in |
| Shaft Dia. | 1.25 in |
| Pillow Block Type | Thru-Bolt |
| Weight | 3.7 LB |
| EAN or UPC | 800675107413 |

