- RAK Series Normal-Duty Pillow Block
- 1 1/2" Shaft
- 5 1/2" Bolt Hole Spacing
- 1 15/16" Center Line to Base
- Cast Iron
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 5 1/2 in |
| Bolt Hole Length | 3/4 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Inch/Metric | Inch Bore |
| Base Width | 2.13 in |
| Housing Height | 3.94 in |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Base Height | 3/4 in |
| Seal Type | Contact Seals |
| Series | RAK |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Housing No. | RAK208 |
| Bolt Holes | 2 |
| Base Length | 7.13 in |
| Bolt Hole Width | 0.6 in |
| Housing Construction | 1 Piece |
| Shaft Dia. | 1.5 in |
| Locking Device | Eccentric Locking Collar |
| Weight | 4.8 LB |
| EAN or UPC | 800675107468 |

