PT International
RVFW205-25MM
RVFW200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #102943995
- 25 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Bolt Circle Dia. | 90 mm |
| Housing Construction | One Piece |
| Overall Width | 32.8 mm |
| Bearing Design | Non-Expansion |
| Housing Length | 115 mm |
| Housing Width | 19 mm |
| End Type | Open End |
| Flange Style | 4-Bolt |
| Pilot Diameter | 70 mm |
| Bearing Type | Ball Bearing |
| Style | 4-Bolt Piloted Flange |
| Housing Height | 115 mm |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Standard Duty |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Size | 9.5 mm |
| Flange Thickness | 9 mm |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Piloted Flange |
| Bolt Hole Spacing | 63.6 mm |
| Length Through Bore | 32.8 mm |
| Duty | Normal-Duty |
| Shaft Dia. | 25 mm |
| Weight | 1.8 LB |
| EAN or UPC | 800675109363 |
