PT International
RVFW207X35MM
RVFW200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #101820959
- 35 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Housing Length | 135 mm |
| Inch/Metric | Metric |
| Length Through Bore | 38.8 mm |
| Housing Material | Cast Iron |
| End Type | Open End |
| Bolt Circle Dia. | 110 mm |
| Housing Construction | One Piece |
| Shaft Dia. | 35 mm |
| Bolt Hole Spacing | 77.8 mm |
| Locking Device | Eccentric Locking Collar |
| Housing Width | 20.5 mm |
| Flange Type | 4-Bolt Piloted Flange |
| Bearing Type | Ball Bearing |
| Flange Thickness | 10 mm |
| Overall Width | 38.8 mm |
| Bearing Design | Non-Expansion |
| Housing Height | 135 mm |
| Lubrication | Relubricatable |
| Bolt Hole Size | 11.5 mm |
| Style | 4-Bolt Piloted Flange |
| Duty | Normal-Duty |
| Mounted Unit Duty | Standard Duty |
| Pilot Diameter | 90 mm |
| Seal Type | Contact Seals |
| Flange Style | 4-Bolt |
| Weight | 2.9 LB |
| EAN or UPC | 800675110192 |
