PT International
RVFW209-45SMM
RVFW200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #106368710
- 45 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Bolt Hole Size | 14 mm |
| Flange Style | 4-Bolt |
| Bearing Design | Non-Expansion |
| Housing Width | 25 mm |
| Pilot Diameter | 105 mm |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 44.5 mm |
| Seal Type | Contact Seals |
| Shaft Dia. | 45 mm |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 91.9 mm |
| Duty | Normal-Duty |
| Housing Length | 155 mm |
| End Type | Open End |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Standard Duty |
| Flange Thickness | 12 mm |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Height | 155 mm |
| Housing Construction | One Piece |
| Style | 4-Bolt Piloted Flange |
| Bolt Circle Dia. | 130 mm |
| Housing Material | Cast Iron |
| Overall Width | 44.5 mm |
| Weight | 4.2 LB |
| EAN or UPC | 800675110543 |
