PT International
RVFW210-50MM
RVFW200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #106376845
- 50 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Housing Material | Cast Iron |
| Housing Width | 25 mm |
| Duty | Normal-Duty |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 95.5 mm |
| Bolt Circle Dia. | 135 mm |
| Flange Type | 4-Bolt Piloted Flange |
| Shaft Dia. | 50 mm |
| Bolt Hole Size | 14 mm |
| Length Through Bore | 43.3 mm |
| Lubrication | Relubricatable |
| End Type | Open End |
| Housing Construction | One Piece |
| Bearing Design | Non-Expansion |
| Housing Height | 165 mm |
| Flange Style | 4-Bolt |
| Locking Device | Eccentric Locking Collar |
| Style | 4-Bolt Piloted Flange |
| Flange Thickness | 13 mm |
| Overall Width | 43.3 mm |
| Pilot Diameter | 110 mm |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 165 mm |
| Weight | 5.3 LB |
| EAN or UPC | 800675110864 |
