- 5/8" Shaft, 40 mm OD, 12 mm Outer Ring Width, 28.54 mm Overall Width
- Eccentric Collar
- Contact Seals
- Regreasable
- Steel
| O.D. | 40 mm |
| Bearing Design | Non-Expansion |
| Locking Device | Eccentric Locking Collar |
| Bore Type | Round Bore |
| Outer Ring Width | 12 mm |
| Enclosure | Double Sealed |
| I.D. | 0.625 in |
| Bearing Type | Ball Bearing |
| Overall Width | 28.54 mm |
| Lubrication | Relubricatable |
| Material | Steel |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Seal Type | Contact Seals |
| Weight | 0.5 LB |
| EAN or UPC | 800675114114 |

