- 15 mm ID x 40 mm OD x 12 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
| Outer Ring Width | 12 mm |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 28.54 mm |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| O.D. | 40 mm |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| I.D. | 15 mm |
| Bearing Design | Non-Expansion |
| Weight | 0.5 LB |
| EAN or UPC | 800675114121 |

