- 2" Shaft, 90 mm OD, 20 mm Outer Ring Width, 43.64 mm Overall Width
- Eccentric Collar
- Contact Seals
- Regreasable
- Steel
| I.D. | 2.000 in |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Outer Ring Width | 20 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 43.64 mm |
| O.D. | 90 mm |
| Material | Steel |
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Rolling Element | Ball Bearing |
| Weight | 2.2 LB |
| EAN or UPC | 800675114794 |

