- 2 in Shaft, 100.0000 mm OD, 21.000 mm Outer Ring Width, 48.400 mm Over Width
- Eccentric Locking Collar
- Contact Seals
- Regreasable
- Steel
| Bearing Design | Non-Expansion |
| Bore Type | Round Bore |
| I.D. | 2.000 in |
| Material | Steel |
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Outer Ring Width | 21 mm |
| Overall Width | 48.4 mm |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| O.D. | 100 mm |
| Rolling Element | Ball Bearing |
| Weight | 3.5 LB |
| EAN or UPC | 800675114879 |

