- 17 mm ID x 40 mm OD x 12 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Outer Ring Width | 12 mm |
| Inch/Metric | Metric Bore |
| O.D. | 40 mm |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Material | Steel |
| I.D. | 17 mm |
| Lubrication | Relubricatable |
| Overall Width | 22 mm |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Weight | 0.3 LB |
| EAN or UPC | 800675118839 |

