- 20 mm ID x 47 mm OD x 14 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 14 mm |
| I.D. | 20 mm |
| Bore Type | Round Bore |
| O.D. | 47 mm |
| Material | Steel |
| Rolling Element | Ball Bearing |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 25.77 mm |
| Lubrication | Relubricatable |
| Weight | 0.2 LB |
| EAN or UPC | 800675118884 |

