- 1 in Shaft, 52.0000 mm OD, 15.000 mm Outer Ring Width, 27.350 mm Over Width
- Eccentric Locking Collar
- Contact Seals
- Regreasable
- Steel
| Bearing Design | Non-Expansion |
| Material | Steel |
| Overall Width | 27.35 mm |
| Bearing Type | Ball Bearing |
| I.D. | 1.000 in |
| Inch/Metric | Inch Bore |
| Locking Device | Eccentric Locking Collar |
| O.D. | 52 mm |
| Lubrication | Relubricatable |
| Outer Ring Width | 15 mm |
| Seal Type | Contact Seals |
| Rolling Element | Ball Bearing |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Weight | 0.2 LB |
| EAN or UPC | 800675118921 |

