- 1 7/16 in Shaft, 72.0000 mm OD, 17.000 mm Outer Ring Width, 34.900 mm Over Width
- Eccentric Locking Collar
- Contact Seals
- Regreasable
- Steel
| Rolling Element | Ball Bearing |
| Bearing Design | Non-Expansion |
| Bore Type | Round Bore |
| Lubrication | Relubricatable |
| Material | Steel |
| Seal Type | Contact Seals |
| I.D. | 1.4375 in |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch Bore |
| O.D. | 72 mm |
| Bearing Type | Ball Bearing |
| Overall Width | 34.9 mm |
| Outer Ring Width | 17 mm |
| Enclosure | Double Sealed |
| Weight | 0.9 LB |
| EAN or UPC | 800675119119 |

