- 35 mm ID x 72 mm OD x 17 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| O.D. | 72 mm |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore |
| I.D. | 35 mm |
| Lubrication | Relubricatable |
| Rolling Element | Ball Bearing |
| Material | Steel |
| Outer Ring Width | 17 mm |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 34.9 mm |
| Seal Type | Contact Seals |
| Weight | 0.9 LB |
| EAN or UPC | 800675119126 |

