- 1 3/4 in Shaft, 85.0000 mm OD, 19.000 mm Outer Ring Width, 41.180 mm Over Width
- Eccentric Locking Collar
- Contact Seals
- Regreasable
- Steel
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Outer Ring Width | 19 mm |
| I.D. | 1.750 in |
| O.D. | 85 mm |
| Seal Type | Contact Seals |
| Overall Width | 41.18 mm |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Locking Device | Eccentric Locking Collar |
| Material | Steel |
| Weight | 1.3 LB |
| EAN or UPC | 800675119256 |

