- 50 mm ID x 90 mm OD x 20 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Bearing Type | Ball Bearing |
| Material | Steel |
| Overall Width | 43.54 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 20 mm |
| Inch/Metric | Metric Bore |
| Lubrication | Relubricatable |
| I.D. | 50 mm |
| Seal Type | Contact Seals |
| Rolling Element | Ball Bearing |
| O.D. | 90 mm |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Double Sealed |
| Weight | 1.8 LB |
| EAN or UPC | 800675119348 |

