- 35 mm Shaft, 12 mm Slot Width, 89 mm Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
| Take-Up Types | Narrow Slot |
| Bearing Design | Non-Expansion |
| Housing Width | 37 mm |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Shank Slot Height | 16 mm |
| Overall Width | 47.3 mm |
| Shank Slot Length | 37 mm |
| Shank End to Center of Shaft | 78 mm |
| Shank Height | 64 mm |
| Screw Diameter | 22 mm |
| Between Frame Width | 89 mm |
| Overall Height | 102 mm |
| Slot Length | 64 mm |
| Slot Width | 12 mm |
| Seal Type | Contact Seals |
| Shank Slot Width | 16 mm |
| Overall Length | 129 mm |
| Shaft Dia. | 35 mm |
| Type | Ball Bearing |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Weight | 4.4 LB |

