- 1 15/16" Shaft, 5/8" Slot Width, 4.02" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
| Overall Height | 4.61 in |
| Shank Slot Width | 3/4 in |
| Seal Type | Contact Seals |
| Take-Up Types | Narrow Slot |
| Slot Length | 3.39 in |
| Lubrication | Relubricatable |
| Screw Diameter | 1.14 in |
| Housing Material | Cast Iron |
| Housing Width | 1.93 in |
| Shank Slot Height | 3/4 in |
| Bearing Design | Non-Expansion |
| Shank Height | 3.27 in |
| Slot Width | 0.625 in |
| Between Frame Width | 4.02 in |
| Type | Ball Bearing |
| Shank Slot Length | 1.93 in |
| Overall Width | 2.23 in |
| Overall Length | 5.87 in |
| Shaft Dia. | 1.9375 in |
| Locking Device | Setscrew Locking Collar |
| Shank End to Center of Shaft | 3.54 in |
| Inch/Metric | Inch |
| Weight | 7.0 LB |
| EAN or UPC | 800675122515 |

