- SW Series Normal-Duty Pillow Block
- 40 mm Shaft
- 135 mm Bolt Hole Spacing
- 49.200 mm Center Line to Base
- Cast Iron
| Bolt Hole Spacing | 135 mm |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Normal-Duty |
| Housing No. | SW208 |
| Bearing Insert | HC208-40 |
| Bolt Hole Width | 13.5 mm |
| Base Length | 175 mm |
| Base Width | 48 mm |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Shaft Dia. | 40 mm |
| Series | SW |
| Base Height | 19 mm |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Bolt Hole Length | 24 mm |
| Overall Width | 58.9 mm |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Contact Seals |
| Housing Height | 99 mm |
| Inch/Metric | Metric Bore |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Weight | 4.8 LB |
| EAN or UPC | 800675138295 |

